Pitbull clamp blunt edge M2,5

Article no.: 370030 M2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M2.5
    BH9 9.5 mm
    H 6.6 mm
    B1 3.8 mm
    H1 3.6 mm
    Height H2 1.9 mm
    Clamping width 9.5 mm
    Clamping travel 0.15 mm
    maximum tightening torque 1.8 Nm
    Clamping force 2.8 kN
    Material Steel
    Type of product Jig clamping system

    Identification numbers & Classifications

    Article number 370030 M2,5
    EAN / GTIN 4046368563104
    Manufacturer number 56010

    Description

    Version:

    • Clamp with socket-head screw to DIN912, with oil-tight O-ring.
    • Secure and precise clamping.
    • Compact size, so few interference contours.

    Blunt edge for general tasks.

    Application:

    Ideal for multiple clamping.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart