Centring clamping element with clamping segments 1

Article no.: 370017 1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dmin 14.5 mm
Dmax 18.5 mm
d3 f7 12 mm
⌀ d4 M4 mm
h2 9.1 mm
h4 5.5 mm
h5 19.7 mm
Clamping force 3.5 kN
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370017 1
EAN / GTIN 4030618238720
Manufacturer number 23340.0014

Description

Advantage:

  • Precise self-centring with an accuracy of ± 0.025 mm.
  • The clamping elements allow components with rough or machined surfaces to be positively centred and pulled down at the seating point.
  • Large adjustment range even at low overall height.
  • Can be bolted on from above or below.

Application:

For centring and clamping components with a location bore.

Material:

Base of tool steel, hardened, burnished. Clamping elements of stainless steel 1.4112, hardened and ground.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart