{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D1 | 7.4 mm | |
External ⌀ D | 20 mm | |
Tolerance external ⌀ | h9 | |
D2 smallest clamping ⌀ | 4.1 mm | |
⌀ D3 | M 2 | |
⌀ D4 | M 2/13.7 | |
H | 10.7 mm | |
H1 | 7.6 mm | |
Clamping force | 1.1 kN | |
maximum tightening torque | 0.7 Nm | |
max. clamping travel | 0.13 mm | |
Type of product | Mandrel |
Article number | 370015 7,4 | |
EAN / GTIN | 4046368380008 | |
Manufacturer number | 38000 |