Double wedge clamp M12

Article no.: 370010 M12
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
Length L 47.6 mm
Width B 37.3 mm
Height H 38.6 mm
B1 30.8 mm
H1 38.1 mm
B2 38.1 mm
Height H2 19 mm
Maximum spreading tension 39.9 mm
suitable for hex socket -AF 10 mm
maximum tightening torque 38.4 Nm
Clamping force 15.6 kN
Type of product Wedge clamp

Identification numbers & Classifications

Article number 370010 M12
EAN / GTIN 4046368871506
Manufacturer number 81500

Description

Version:

  • Aluminium profile with steel wedge including screws.
  • Space-saving multiple clamping.

Application:

Particularly suitable for clamping round and flat parts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart