Single pair of parallels for 366702 / 6704 size 125, Width×height: 12X35mm

Article no.: 366711 12X35
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
80 pieces in stock 80 pieces available in 3-4 working days

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 12 mm
Height 35 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366711 12X35
EAN / GTIN 4045197799999
Manufacturer number 366711 12X35

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − precision version. Accuracy: Height and pairing tolerance ± 0.007 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366702; 366704.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart