{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of strips | 5 pair | |
Width | 5 mm | |
Height | 20 mm; 30 mm; 35 mm; 37 mm; 39 mm | |
Type of product | Pairs of parallels |
Article number | 366320 125 | |
EAN / GTIN | 4062406250478 | |
Manufacturer number | 366320 125 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Set of parallels, underside magnetic, narrow 125 mm
on request
In stock
7 pieces in stock
US $ 488.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 603.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 847.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
584 pieces in stock
US $ 841.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 1,181.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
US $ 503.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of strips | 5 | 5 | 10 | 24 | 24 | 5 |
Width | 5 | 2.5 | 3 | 10 | ||
Shape description | flat ;parallel ;rectangular | |||||
Height | 20 ;30 ;35 ;37 ;39 | 15 ;30 ;35 ;37 ;39 | 10 ;15 ;20 ;25 ;28 ;30 ;33 ;35 ;36 ;37 | 20 ;30 ;35 ;37 ;39 | ||
Length | 125 | 125 | 125 | 125 | ||
suitable for colour code | TC ;LC ;LC-GARANT ;Titan ;Titan 2 ;Duo ;Duo Plus ;LCV125G | |||||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |