{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 100 mm | |
Clamping range b | 143 mm | |
Jaw height C | 32 mm | |
Base body length a | 286 mm | |
Base body width B | 174 mm | |
Overall height c | 82 mm | |
Clamping slot spacing | 141 mm | |
Clamping slot width | 17 mm | |
maximum overall length L4 | 474 mm | |
Weight | 11.7 kg | |
Colour code for suitable accessories | BM vice, blue | |
Type of product | Drilling machine vice |
Article number | 365035 100 | |
EAN / GTIN | 4045197770684 | |
Manufacturer number | 365035 100 |
This article |
Recommendations |
||
---|---|---|---|
Manual vice for drilling machines, Jaw width A: 100mm
on request
In stock
405 pieces in stock
US $ 408.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
375 pieces in stock
US $ 155.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
449 pieces in stock
US $ 182.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width A | 100 mm | 100 mm | |
Jaw height C | 32 mm | 30 mm | 30 mm |
Overall height c | 82 mm | 64 mm | 64 mm |
Weight | 11.7 kg | 4.8 kg | 4.8 kg |
Base body length a | 286 mm | 288 mm | 191 mm |
Clamping range b | 143 mm | 87 mm | 101 mm |
Type of product | Drilling machine vice | Drilling machine vice | Drilling machine vice |