{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 135 mm | |
Clamping range b | 160 mm | |
Jaw height C | 40 mm | |
Base body length a | 365 mm | |
Base body width B | 138 mm | |
Overall height c | 80.5 mm | |
maximum overall length L4 | 587 mm | |
Weight | 13.5 kg | |
Colour code for suitable accessories | BM vice, grey | |
Type of product | Drilling machine vice |
Article number | 365023 135 | |
EAN / GTIN | 4045197595430 | |
Manufacturer number | 365023 135 |