{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 125 mm | |
maximum clamping range b | 180 mm | |
Jaw height C | 43 mm | |
Overall length a | 310 mm | |
Overall width B | 125 mm | |
Weight | 14.5 kg | |
Type of product | Checking vice |
Article number | 363650 125 | |
EAN / GTIN | 4045197313638 | |
Manufacturer number | B 60 15 0 0009 |