Standard top jaw, Jaw width b: 75mm

Article no.: 363310 75
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 133.65 / Piece
  • from 10 Piece
    US $ 111.37 / Piece
on request
In stock
124 pieces in stock

Select article variation and quantity

Jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 75 mm
Jaw height h 26 mm
Height h1 23 mm
Height h2 18 mm
Jaw length l 39 mm
Length l1 3 mm
Weight 0.4 kg
suitable for colour code HOLEX ZS 75
Type of product Vice jaws

Identification numbers & Classifications

Article number 363310 75
EAN / GTIN 4067263950691
Manufacturer number 363310 75

Description

Version:

Combination jaw with grip serrations and a smooth clamping face.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart