{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping studs reference dimension | 200 mm | |
Height h | 85 mm | |
Number of location holes for clamping studs | 4 | |
Dimension across diagonals | 200 mm | |
Type of product | Vice accessories |
Article number | 363188 85 | |
EAN / GTIN | 4062406578305 | |
Manufacturer number | 363188 85 |