{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 125 mm | |
Width | 2.5 mm | |
suitable for colour code | Xtric 125 | |
Type of product | Pairs of parallels |
Article number | 363076 32 | |
EAN / GTIN | 4062406230210 | |
Manufacturer number | 363076 32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Pair of parallels magnetic 32 mm
on request
In stock
14 pieces in stock
US $ 89.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
US $ 74.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
US $ 109.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 81.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 112.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Width | 2.5 | 32 | 32 | 32 | |
Height | 32 | ||||
Length | 125 | ||||
suitable for colour code | Xtric 125 | ||||
Type of product | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels | Pairs of parallels |