Smooth centre jaw, Type: 125

Article no.: 363044 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 38 mm
Jaw length l 26 mm
suitable for colour code Xtric 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 363044 125
EAN / GTIN 4062406221492
Manufacturer number 363044 125

Description

Version:

With smooth 3 mm grip step and smooth clamping face.

Suitable for:

Spindle bearing, complete No. 363008.

Note:

Not for use with size 50 or Xtric types XS and XSP!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart