Top jaw system, LANG, coated, for type: 80

Article no.: 363022 80
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
315 pieces in stock 315 pieces available in 3-4 working days

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 80 mm
Jaw height h 28 mm
Height h1 3 mm
Height h2 13 mm
Jaw length l 50 mm
Length l1 3 mm
Weight 0.45 kg
suitable for colour code Xtric 80
Type of product Vice jaws

Identification numbers & Classifications

Article number 363022 80
EAN / GTIN 4062406090555
Manufacturer number 363022 80

Description

Version:

Combination jaws with grip serrations and a smooth clamping face.
With coating on the smooth clamping face for optimum retaining force.
Pre-impression of the serrated contour necessary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart