Top jaw, smooth coated, for type: 80

Article no.: 363016 80
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
37 pieces in stock 37 pieces available in 3-4 working days

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 80 mm
Jaw height h 28 mm
Height h1 3 mm
Height h2 13 mm
Jaw length l 50 mm
Length l1 3 mm
Weight 0.45 kg
suitable for colour code Xtric 80
Type of product Vice jaws

Identification numbers & Classifications

Article number 363016 80
EAN / GTIN 4062406182540
Manufacturer number 363016 80

Description

Version:

With coating on the smooth clamping face for optimum retaining force.
Jaws with a smooth step.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart