{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm; 13 mm | |
suitable for type | 125M; 125MP | |
suitable for colour code | Xtric 125 | |
Overall length L | 270 mm | |
Type of product | Spindle bearing |
Article number | 363008 125/270 | |
EAN / GTIN | 4062406221317 | |
Manufacturer number | 363008 125/270 |