Spindle bearing, complete 80/170

Article no.: 363008 80/170
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
33 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 5 mm; 10 mm
    suitable for type 80S; 80SP
    suitable for colour code Xtric 80
    Type of product Spindle bearing

    Identification numbers & Classifications

    Article number 363008 80/170
    EAN / GTIN 4062406219987
    Manufacturer number 363008 80/170

    Description

    Version:

    • Permits the clamping of two components.
    • 4 mm length compensation of the spindle for clamping workpieces of different sizes.
    • Straightforward assembly and removal.

    Suitable for:

    Separately obtainable centre jaws No. 363040, 363042, 363044.

    Supplied with:

    Spindle bearing, spindle with length compensation.

    Optional extras:

    Hexagon screwdriver No. 627424 size 3 and size 5.

    Note:

    Not for use with size 50 or Xtric types XS and XSP!

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart