Jaw with positioning pins 160 mm

Article no.: 362622 160
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Vice jaws

Identification numbers & Classifications

Article number 362622 160
EAN / GTIN 4067263100126
Manufacturer number 362622 160

Description

Version:

  • Hardened steel, Tenifer gas nitrided (tolerance ± 0.01 mm).
  • Simple to fit on the vice.
  • Pins pushed in mechanically.
  • Compressed air operation via valves on both sides.
  • The fixed and movable jaws are identical.
  • Requires a 5.5 bar compressed air supply

Application:

Quick changeover for different machining operations.
  • Quick and fully repeatable positioning accuracy.
  • Eliminates tedious fitting of jaw inserts.

Suitable for:

GRESSEL Gripos GPS160, Gripos GPS160-VS, Gripos 2, Grepos-5S/5X-S, Grefors, S2 Duogrip, C2, Ecopos.
WNT NCG 160, HDG2 160, ZSG4 160, ESG4 160.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart