Pair of clamping jaws, smooth 125 mm

Article no.: 362420 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

for jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 125 mm
suitable for colour code TC; HiPo; LC; LC-GARANT; HD-Allmatic; HD-HOLEX; Basic; LCV125G; NC8; Titan2/TitanSense
Type of product Vice jaws

Identification numbers & Classifications

Article number 362420 125
EAN / GTIN 4250364400251
Manufacturer number 6921024022031

Description

Application:

The additional jaws extend the application range greatly. Hydraulic compensation jaws for multiple clamping of round material or for clamping components with surface deviations on request.

Suitable for:

GARANT NC No. 360510; 360465; 361290.
HOLEX No. 362010.
ALLMATIC No. 362250362300 and also with base jaw No. 361500361520 suitable for version NC8. Adaptor jaws No. 361600, 361620 also suitable for all NC versions.

Note:

Please order attachment screws separately - No. 362621 M10×23.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of clamping jaws, smooth  125 mm

Pair of clamping jaws, smooth 125 mm

on request
In stock
13 pieces in stock
US $ 232.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
US $ 145.10
plus VAT at the current rate Prices plus delivery costs
for jaw width 125 125
suitable for colour code TC ;HiPo ;LC ;LC-GARANT ;HD-Allmatic ;HD-HOLEX ;Basic ;LCV125G ;NC8 ;Titan2/TitanSense HD-HOLEX
Type of product Vice jaws Vice jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart