{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 100 mm | |
Clamping range b I | 0 mm - 82 mm | |
Clamping range b II | 78 mm - 162 mm | |
Clamping force | 30 kN | |
Weight | 18 kg | |
Base body height c | 87 mm | |
Jaw height C | 32 mm | |
Support height G −0.05 | 53.5 mm | |
L4 | 419 mm - 581 mm | |
Colour code for suitable accessories | HD-Allmatic | |
Type of product | Machine vice |
Article number |
362250 100
Copy |
|
EAN / GTIN |
4250364400183
Copy |
|
Manufacturer number |
6921011000055
Copy |
|
Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de |