{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | L-keys for hexagonal socket screws | |
Clamping range b | 0 mm - 232 mm | |
Clamping force | 36 kN | |
Base body height c +/- 0.012 | 73 mm | |
Jaw height C | 44.5 mm | |
Jaw width A | 151 mm | |
Base body length a | 427 mm | |
Base body width B | 186 mm | |
L1 | 101.6 mm | |
L2 | 58.7 mm | |
L3 | 90.5 mm | |
Hole centre spacing f | 98.4 mm | |
Width across flats AF | 19 mm | |
Colour code for suitable accessories | NC-HOLEX | |
Quick adjustment | no | |
Interchangeable jaws | yes | |
Type of product | Machine vice |
Article number |
362175 150M
Copy |
|
EAN / GTIN |
4062406384081
Copy |
|
Manufacturer number |
362175 150M
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |