{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 200 mm | |
Width | 2.7 mm | |
Height | 53 mm | |
Type of product | Pairs of parallels |
Article number | 362170 200 | |
EAN / GTIN | 2050001946195 | |
Manufacturer number | 4.31.35000 |