Pair of T-nuts, T-slot dimension B / keyway: 18/16mm

Article no.: 362160 18/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock

Select article variation and quantity

T-slot dimension B / keyway (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot size B 18 mm
Drive keyway 16 mm
narrow width A 16 mm
Overall width B 18 mm
Overall height C 10 mm
Overall length D 25 mm
suitable for colour code Gerardi 125; Gerardi 150; Gerardi 200; Modular HOLEX 125; Modular HOLEX 150
Type of product Tee-nut

Identification numbers & Classifications

Article number 362160 18/16
EAN / GTIN 2050001672575
Manufacturer number 2.29.71000 - 18/16

Description

Accuracy:

Dimension B = fit h6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart