{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Gerardi 150 | |
Jaw width A | 150 mm | |
Weight | 35 kg | |
Overall length L | 680 mm | |
Clamping range b | 460 mm | |
Base body height G | 50 mm | |
Jaw height C | 50 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
maximum clamping force at 80 Nm | 30 kN | |
Colour code for suitable accessories | Gerardi 150 | |
Type of product | Machine vice |
Article number | 362105 150/3 | |
EAN / GTIN | 2050001774286 | |
Manufacturer number | 3.23.30000 |
This article |
Recommendations |
|
---|---|---|
Modular vice long 150/3 mm
on request
In stock
13 pieces in stock
US $ 2,703.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
208 pieces in stock
US $ 1,076.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width A | 150 | 150 |
Jaw height C | 50 | 50 |
Overall length L | 680 | 520 |
Base body height G | 50 | 50 |
Longitudinal tenon slot l | 16 | 16 |
Transverse tenon slot n | 16 | 16 |
Type of product | Machine vice | Machine vice |