{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Gerardi 150 | |
Jaw width A | 150 mm | |
Weight | 32 kg | |
Overall length L | 580 mm | |
Clamping range b | 360 mm | |
Base body height G | 50 mm | |
Jaw height C | 50 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
maximum clamping force at 80 Nm | 30 kN | |
Colour code for suitable accessories | Gerardi 150 | |
Type of product | Machine vice |
Article number | 362105 150/2 | |
EAN / GTIN | 2050001774279 | |
Manufacturer number | 3.23.20000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Modular vice long 150/2 mm
on request
In stock
7 pieces in stock
US $ 2,437.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
131 pieces in stock
US $ 893.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour code for suitable accessories | Gerardi 150 | Modular HOLEX 150 |
Overall length L | 580 | 420 |
Weight | 32 | 34 |
Longitudinal tenon slot l | 16 | 16 |
Transverse tenon slot n | 16 | 16 |
Clamping range b | 360 | 200 |
Type of product | Machine vice | Machine vice |