{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Gerardi 150 | |
Jaw width A | 150 mm | |
Weight | 40 kg | |
Overall length L | 520 mm | |
Clamping range b | 300 mm | |
Base body height G | 50 mm | |
Jaw height C | 50 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
maximum clamping force at 80 Nm | 30 kN | |
Colour code for suitable accessories | Gerardi 150 | |
Type of product | Machine vice |
Article number | 362100 150/3 | |
EAN / GTIN | 2050001077493 | |
Manufacturer number | 3.03.30000 |
This article |
Recommendations |
|
---|---|---|
Modular vice, Jaw width A: 150/3mm
on request
In stock
37 pieces in stock
US $ 1,639.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
226 pieces in stock
US $ 1,076.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width A | 150 mm | 150 mm |
Jaw height C | 50 mm | 50 mm |
Overall length L | 520 mm | 520 mm |
Base body height G | 50 mm | 50 mm |
Longitudinal tenon slot l | 16 mm | 16 mm |
Transverse tenon slot n | 16 mm | 16 mm |
Type of product | Machine vice | Machine vice |