{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Gerardi 150 | |
Jaw width A | 150 mm | |
Weight | 35.5 kg | |
Overall length L | 420 mm | |
Clamping range b | 200 mm | |
Base body height G | 50 mm | |
Jaw height C | 50 mm | |
Longitudinal tenon slot l | 16 mm | |
Transverse tenon slot n | 16 mm | |
maximum clamping force at 80 Nm | 30 kN | |
Colour code for suitable accessories | Gerardi 150 | |
Type of product | Machine vice |
Article number | 362100 150/2 | |
EAN / GTIN | 2050001077486 | |
Manufacturer number | 3.03.20000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Modular vice, Jaw width A: 150/2mm
on request
In stock
23 pieces in stock
US $ 1,405.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
US $ 893.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw height C | 50 mm | 50 mm |
Colour code for suitable accessories | Gerardi 150 | Modular HOLEX 150 |
Overall length L | 420 mm | 420 mm |
Weight | 35.5 kg | 34 kg |
Base body height G | 50 mm | 50 mm |
Transverse tenon slot n | 16 mm | 16 mm |
Type of product | Machine vice | Machine vice |