{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 113 mm | |
Clamping range b I | 0 mm - 56 mm | |
Clamping range b II | 52 mm - 113 mm | |
Clamping range b III | 109 mm - 170 mm | |
Clamping force | 30 kN | |
Weight | 24 kg | |
Base body height c | 97 mm | |
H | 55 mm | |
Jaw height C | 31.6 mm | |
L4 | 413 mm - 583 mm | |
Support height G ±0.02 | 65.5 mm | |
Colour code for suitable accessories | High press. vices | |
Type of product | Machine vice |
Article number |
362075 113
Copy |
|
EAN / GTIN |
2050001760845
Copy |
|
Manufacturer number |
362075 113
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |