High-pressure vice, Jaw width: 125mm

Article no.: 362010 125
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
13 pieces in stock 13 pieces available in 3-4 working days

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 125 mm
Clamping range b I 0 mm - 105 mm
Clamping range b II 100 mm - 205 mm
Clamping range b extended 255 mm
Clamping force 40 kN
Weight 25 kg
Base body height c 107 mm
Thread size d1 M12
Base body length a 425 mm
L2 80 mm
L3 60 mm
L4 489 mm - 694 mm
Support height G +0.02 65 mm
Colour code for suitable accessories HD-HOLEX
Type of product Machine vice

Identification numbers & Classifications

Article number 362010 125
EAN / GTIN 4045197233837
Manufacturer number 362010 125

Description

Version:

  • Base body and movable upper sliding blocks made of spheroidal graphite iron GGG 60, slides hardened and ground.
  • Hydro-mechanical power intensifier with precise clamping force pre-selection.
  • Maintenance-free and fully enclosed high-pressure spindle.
  • As standard with hardened and ground smooth clamping jaws.
  • Base plate with longitudinal and cross slots provides for quick and precise alignment of the vice in longitudinal and transverse directions.

Application:

  • For absolutely reliable vibration-free clamping under extreme cutting and feed rate forces.
  • Tight manufacturing tolerances enable a number of vices to be fitted in line with each other.

Supplied with:

4 table clamps, 1 pair hardened jaws, crank handle.

Optional extras:

  • For tenon and Tee-nut set see No. 360530; for accessories see No 362015 − 362025.
  • For further jaws see No. 362400362620.

Note:

In order to mount jaws from the accessories, the standard jaws must first be removed.
To use the jaws No. 362400362620 please remove the standard front jaw, then the front jaws No. 362400362620 can be mounted on the centre M10 hole.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart