Stepped jaw fixed, for type: 125

Article no.: 361440 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 124.4 mm
Jaw height h 39.5 mm
Height h1 20 mm
Jaw length l 87 mm
Length l1 42 mm
for type 125
suitable for colour code Duo Plus; HOLEX NC
Type of product Vice jaws

Identification numbers & Classifications

Article number 361440 125
EAN / GTIN 4250364400978
Manufacturer number 6921484006731

Description

Version:

Sizes 90, 125, and 160 with Click quick-change system, for No. 361440 only in sizes 90 and 125.
Sizes 90, 125 with Click quick-change system.

Application:

Accepts parallel inserts on high side or stepped side (No. 361950; 361960; 361970).

Material:

Hardened steel, ground surfaces.

Suitable for:

Allmatic NC-DUO No. 360600 and Allmatic NC (previous version No. 360000, up to year 1998).

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart