{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 125 mm | |
Jaw height h | 39.5 mm | |
Height h1 | 36.5 mm | |
Height h2 | 39.5 mm | |
Jaw length l | 93.5 mm | |
Length l1 | 4 mm | |
for type | 125 | |
suitable for colour code | LCV125G; Titan 2; Titan | |
Type of product | Vice jaws |
Article number | 361358 125 | |
Manufacturer number | 6921834044031 |