This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Gripp jaw movable 64

Article no.: 361357 64

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 115 mm
b1 64 mm
Jaw height h 55 mm
Jaw length l 82 mm
for type 125
suitable for colour code LCV125G; Titan 2; Titan
Type of product Vice jaws

Identification numbers & Classifications

Article number 361357 64
Manufacturer number 6921834036231

Description

Application:

For clamping blank parts.

Suitable for:

Vice No. 361290 and 361302.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart