This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reduced-width jaw fixed, for type: 125

Article no.: 361354 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 116 mm
Width b1 64 mm
Jaw height h 45 mm
Jaw length l 102 mm
suitable for colour code Titan; Titan 2; LCV125G
Type of product Vice jaws

Identification numbers & Classifications

Article number 361354 125
EAN / GTIN 4250364402927
Manufacturer number 6921834040140

Description

Application:

For clamping blanks and finished parts (using screw-in gripp inserts).

Suitable for:

Titan 2 No. 361302.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart