{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | high | |
Step height a | 18 mm | |
Width B | 24 mm | |
Height H | 35.7 mm | |
⌀ d | 20 mm | |
Hole ⌀ e | 11 mm | |
Type of product | Accessories for vice jaws |
Article number | 361341 2 | |
Manufacturer number | 6921834027141 |