This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wedge mountings 1

Article no.: 361341 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version low
    Step height a 4 mm
    Width B 24 mm
    Height H 21.7 mm
    ⌀ d 20 mm
    Hole ⌀ e 11 mm
    Type of product Accessories for vice jaws

    Identification numbers & Classifications

    Article number 361341 1
    Manufacturer number 6921834027041

    Description

    Version:

    To take wedge elements No. 361351.

    Suitable for:

    Carrier jaws No. 361331; 361336.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart