Adapter plate for XPENT top jaw fixed, for jaw width b: 125mm

Article no.: 361298 125
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
25 pieces in stock 25 pieces available in 3-4 working days

Select article variation and quantity

for jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Height h 18 mm
Length l 88 mm
suitable for colour code Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense
Type of product Adapter plate

Identification numbers & Classifications

Article number 361298 125
EAN / GTIN 4062406090296
Manufacturer number 361298 125

Description

Version:

Hardened and ground. Fastening screws.

Advantage:

Existing NC vices from GARANT or Allmatic can be used with XPENT top jaws and front jaws.

Application:

To take the XPENT top jaw.

Material:

Hardened steel

Suitable for:

Top jaws No. 361123 to 361134.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart