Top jaw gripp 70

Article no.: 361258 70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 70 mm
    b1 70 mm
    Height h1 27.1 mm
    suitable for colour code TeleCentric
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361258 70
    EAN / GTIN 4250364403085
    Manufacturer number 6921544010131

    Description

    Version:

    3 mm contact surface, 4 mm clamping height.

    Suitable for:

    TeleCentric 5-axis vice No. 361255

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart