{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for type | 125 | |
Jaw width b | 116 mm | |
Width b1 | 64 mm | |
Jaw height h | 45 mm | |
Height h2 | 14 mm | |
Jaw length l | 67 mm | |
n1 | 37 mm | |
Clamping range S1 | 21 − 68 mm | |
Clamping range S2 | 66 − 138 mm | |
Clamping range S3 | 131 − 209 mm | |
suitable for colour code | T-Rex | |
Type of product | Vice jaws |
Article number |
361220 125
Copy |
|
EAN / GTIN |
4250364400732
Copy |
|
Manufacturer number |
6921884040140
Copy |
|
Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de |