Shim for pull-down system 125/112,5

Article no.: 361161 125/112,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Type/shim height (W/H) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Clamping height 10 mm
suitable for colour code Xpent1-2
Xpent size 1S
Type of product Adapter plate

Identification numbers & Classifications

Article number 361161 125/112,5
EAN / GTIN 4062406090395
Manufacturer number 361161 125/112,5

Description

Material:

Steel, induction hardened and hard milled. Material thickness 5mm, with magnets on the rear face

Note:

Shims are inserted into the pull-down jaw without being screwed into the front jaw screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart