Shim for pull-down system, Type/shim height (W/H): 100/115

Article no.: 361161 100/115
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Type/shim height (W/H) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping height 10 mm
suitable for colour code Xpent0
Xpent size 0
Type of product Adapter plate

Identification numbers & Classifications

Article number 361161 100/115
EAN / GTIN 4062406090364
Manufacturer number 361161 100/115

Description

Material:

Steel, induction hardened and hard milled. Material thickness 5mm, with magnets on the rear face

Note:

Shims are inserted into the pull-down jaw without being screwed into the front jaw screws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart