{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 63 mm | |
Jaw height h | 20 mm | |
Jaw length l | 20 mm | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361147 63 | |
EAN / GTIN | 4045197849281 | |
Manufacturer number | 361147 63 |