Top jaw for centre jaw 100

Article no.: 361135 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 100 mm
    Jaw height h 40 mm
    Height h1 20 mm
    Jaw length l 80 mm
    Length l1 12 mm
    suitable for colour code Xpent0
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 361135 100
    EAN / GTIN 4045197953537
    Manufacturer number 361135 100

    Description

    Application:

    For mounting front jaws No. 361140361151.

    Suitable for:

    5-axis vice set No. 361100 and clamping module No. 361105361110.
    No. 361111.

    Supplied with:

    Fastening screws.
    Including cover plate.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart