{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 100 mm | |
Jaw height h | 40 mm | |
Jaw length l | 57.5 mm | |
Length l1 | 15 mm | |
suitable for colour code | Xpent0 | |
Type of product | Vice jaws |
Article number | 361134 100 | |
EAN / GTIN | 4045197901989 | |
Manufacturer number | 361134 100 |
This article |
Recommendations |
|
---|---|---|
Top jaw for parallels coated 100
on request
In stock
86 pieces in stock
US $ 549.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
US $ 453.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 100 | 100 |
Jaw height h | 40 | 40 |
Jaw length l | 57.5 | 57.5 |
Length l1 | 15 | 15 |
suitable for colour code | Xpent0 | Xpent0 |
Type of product | Vice jaws | Vice jaws |