Top jaw pivoting 100

Article no.: 361127 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 100 mm
Jaw height h 40 mm
Height h1 20 mm
Jaw length l 60 mm
Length l1 12 mm
Swing angle 15 degrees
suitable for colour code Xpent0
Type of product Vice jaws

Identification numbers & Classifications

Article number 361127 100
EAN / GTIN 4045197849083
Manufacturer number 361127 100

Description

Version:

Coated, hardened and ground.

Application:

For mounting front jaws No. 361140361149.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Note:

Mounting recommendation on fixed clamping module.
Matching counter jaw No. 361125.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart