Standard top jaw, For type: 80C

Article no.: 361124 80C
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Select article variation and quantity

For type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Jaw height h 40 mm
Height h1 20 mm
Jaw length l 60 mm
Length l1 12 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification numbers & Classifications

Article number 361124 80C
EAN / GTIN 4045197849038
Manufacturer number 361124 80C

Description

Version:

Coated, hardened and ground.
Comfort version, width-reduced variant.

Application:

For mounting front jaws No. 361140361149.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart