NC high pressure vice Duo 125

Article no.: 360600 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Duo
Type 125
Version Zero-point clamping system
Clamping force up to maximum 40 kN
Weight 49 kg
Overall length L 640 mm
Base body length a 530 mm
Clamping range b 0 mm - 89 mm
Base body height c -0.02 100 mm
Clamping range d 82 mm - 171 mm
Jaw height h1 40 mm
Jaw height h2 20 mm
Tenon slots 20H7 mm
Tenon slot tolerance H7
Colour code for suitable accessories Duo
Type of product Machine vice

Identification numbers & Classifications

Article number 360600 125
EAN / GTIN 4250364400626

Description

Version:

Particularly rigid body made of spheroidal graphite iron, ground on top and bottom faces. Pairing accuracy 0.02 mm.

Function:

Insert first piece at clamping position I and turn the crank until movable jaw touches the component, then insert second part at clamping position II and continue to turn the crank all the way to the stop.

Application:

  • For horizontal use.
  • Clamping of 2 identical parts, dimensional differences (± 3 mm).

Supplied with:

Includes 4 stepped jaws, 1 crank handle, 4 steplessly adjustable clamps and Quick-Start Guide.

Optional extras:

Clamping stud No. 360025.

Note:

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart