{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NC8 | |
Type | 200 | |
Version | Zero-point clamping system | |
Clamping force up to maximum | 80 kN | |
Weight | 85 kg | |
Overall length L | 615 mm | |
Base body length a | 530 mm | |
Tenon width B1 −0.05 | 202 mm | |
Clamping range b | 0 mm - 246 mm | |
Base body height c -0.02 | 140 mm | |
Clamping range d | 189 mm - 435 mm | |
Jaw height h | 60 mm | |
Longitudinal slot l H7 | 20 mm | |
m | 234 mm | |
Cross-slot n H7 | 20 mm | |
r ±0.015 | 164 mm | |
t | 164 mm | |
Colour code for suitable accessories | NC8 | |
Number of threads for workpiece back-stop | 5 | |
Type of product | Machine vice |
Article number | 360405 H200 | |
EAN / GTIN | 4250364403429 | |
Manufacturer number | 6921938000055 |