Centring vice, pneumatic 100/4

Article no.: 360180 100/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Product details

Technical Data

Clamping force up to maximum 10 kN
Maximum compressed air supply 9 bar
Weight 14.8 kg
Jaw width A 80 mm
L 100 mm
B 100 mm
Height H 95 mm
Clamping range 6 mm
Dimension across diagonals 200 mm
suitable for colour code PCV 100
Type of product Machine vice

Identification numbers & Classifications

Article number 360180 100/4
EAN / GTIN 4062406572952
Manufacturer number 360180 100/4

Description

Version:

  • Adjustable stroke + 5 mm per end.
  • Clamping force steplessly adjustable up to 22.5 kN. Arithmetical sum = 45 kN.
  • Even if the compressed air supply fails, the centring vice maintains a slight (approx. 60 kg) pre-load, to ensure secure positioning of the workpiece, such as when a shuttle table is being used.
With base plate, for higher support torque and maximum stability.

Application:

For centralised clamping of components. Suitable for automated operation with 4-channel clamping pots, even with side connections.

Optional extras:

Range of jaws no. 360135 - 360151 size 80.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart