ZeroClamp extension base with 200 pitch, Type: 12816

Article no.: 360031 12816
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Type 12816
Clamping pot ⌀ 120 mm
Installed height H 160 mm
Number of clamping studs 2
Type of product Extension base

Identification numbers & Classifications

Article number 360031 12816
EAN / GTIN 4045197416087
Manufacturer number 360031 12816

Description

Version:

With 2 clamping pots.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Suitable for:

For base plates with pitch 200.

Supplied with:

Including coupling plug and clamping stud No. 360025 size 18M16.

Optional extras:

Quick-release coupling No. 360019 size 10241 and size 10003.

Note:

Consoles with clamping pot dia. 138 mm are also available with self-locking clamping pots on request!

Downloads & documents

Suitable products

From the same series "ZeroClamp" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart