Articulated holder 170 mm

Article no.: 359682 170
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Radius of action (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius of action 170 mm
for dial indicators with shank ⌀ 6 mm; 8 mm
Mounting shank ⌀ 8 mm
Length of mounting shank 40 mm
Overall length 178 mm
Weight 0.35 kg
Colour black
Type of product measuring stand

Identification numbers & Classifications

Article number 359682 170
EAN / GTIN 7290005394317

Description

Version:

  • Steplessly adjustable mechanical central clamping of all joints.
  • Shank length = 40 mm for direct clamping.
  • Holder for dial indicators with shank ⌀ 6 or 8 mm or dovetail.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart